Zoro Homepage

Foam Roll, White, 12 In. W, 750 ft. L, PK6

  • Mfr # 5VFG9

  • Zoro # G3246555


product price: $284.99
/pk 6, $47.50/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Standard
Perforation
Perforated
Foam Thickness
3/32 in
Roll Width
12 in
Roll Length
750 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFG9
Zoro #
G3246555
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
3/32 in
Roll Width
12 in
Roll Length
750 ft
Thickness
3/32"

Details

Item
Foam Roll
Foam Roll Type
Standard
Perforation
Perforated
Color
White
Rolls per Bundle
6
Perforated
Yes
Perforation Increments
12 in
Perforated / Non-Perforated
Yes

Description

Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 3/32 in, Roll Width 12 in, Roll Length 750 ft, Color White, Rolls per Bundle 6, Perforation Increments 12 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.