Zoro Homepage
This item is Discontinued.
Zoro Select Foam Rubber, Silicone, 1/16"Thick, 24"x24" BF10001/162424

Foam Rubber, Silicone, 1/16"Thick, 24"x24" (Discontinued)

  • Mfr # BF10001/162424
  • Zoro # G8657004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF10001/162424
Zoro #
G8657004
UPC #
-
Country of Origin
United States

Dimensions

Thickness - Foam
1/16 in
Width - Foam
24 in
Length - Foam
24 in
Width
24 in
Length
24 in
Thickness
1/16 in
Length Tolerance
+/- 10%
Width Tolerance
+/- 10%
Nominal Size (WxL)
24 in x 24 in

Details

Item - Foam
Foam Sheet
Item
Silicone Sheet
Cell Type - Foam
Open Cell
Material - Foam
Silicone
Backing Type - Foam
Plain
Color - Foam
White
Min. Temp. (F)
-67
Backing Type
Plain
Tensile Strength (PSI)
35
Elongation
90%
Standards
FDA CFR 177.2600, UL 94 HF-1, UL 94 V-0
Grade
Flame-Resistant, Food
Max. Temp. (F)
392
Material
Silicone
Application
Gasket, Vibration Dampener, Thermal Insulation
Type
Open Cell
Color
White
Density
13 lb/cu ft
Cell Type
Open Cell
Tensile Strength
35 psi
Thickness Tolerance
+/- 10%
Foam Shape
Sheet
Shape
Sheet
Number of Adhesive Sides
0
Firmness @ 25% Deflection
3 psi
Weather Resistance
Excellent
Foam Adhesive
Plain - 0
Material Skin
2-Sided
Abrasion Resistance
Fair
Oil Resistance
Fair
Texture
Smooth
Water Resistance
Good
Minimum Temperature
-67 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Good
Maximum Temperature
392 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Foam Backing
Plain
Temperature Range
-67 Degrees F to 392 Degrees F
Compression Set
3 %
Tensile Strength Rating
Fair ( Less Than50 psi)

Description

Silicone Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Food, Length 24 in, Width 24 in, Thickness 1/16 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color White, Density 13 lb/cu ft, Maximum Temperature 392 Degrees F, Minimum Temperature -67 Degrees F, Tensile Strength 35 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin 2-Sided, Standards FDA CFR 177.2600, UL 94 HF-1, UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.