Zoro Homepage

Foam Rubber, Silicone, 1/16"Thick, 24"x24"

  • Mfr # ZUSASSR-F-226

  • Zoro # G2595568


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Min. Temp. (F)
-103
Backing Type
Plain
Tensile Strength (PSI)
150
Elongation
300%
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-F-226
Zoro #
G2595568
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
1/16 in
Thickness - Foam
1/16 in
Length - Foam
24 in
Width - Foam
24 in
Width
24 in
Width Tolerance
+/- 10%
Length Tolerance
+/- 10%

Details

Item
Silicone Sheet
Min. Temp. (F)
-103
Backing Type
Plain
Tensile Strength (PSI)
150
Elongation
300%
Finish
Textured
Standards
AMS 3196
Grade
Standard
Cell Type - Foam
Water-Resistant Closed Cell
Color
Orange
Material - Foam
Silicone
Type
Closed Cell
Color - Foam
Orange
Max. Temp. (F)
450
Backing Type - Foam
Plain
Material
Silicone
Item - Foam
Foam Sheet
Application
Gasket, Vibration Dampener
Minimum Temperature
-103 Degrees F
Oil Resistance
Fair
Firmness
Firm (¿14 psi)
Number of Adhesive Sides
0
Material Skin
2-Sided
Maximum Temperature
450 Degrees F
Chemical Resistance
Good
Firmness @ 25% Deflection
17 psi
Weather Resistance
Excellent
Thickness Tolerance
+/- 10%
Shape
Sheet
Water Resistance
Good
Abrasion Resistance
Fair
Compression Set
25 %
Texture
Smooth
Tensile Strength
150 psi
Adhesive Type
Plain Backing
Cell Type
Closed Cell

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Orange, Maximum Temperature 450 Degrees F, Minimum Temperature -103 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 150 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin 2-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.