Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Rubber, Silicone, 1/2"Thick, 24"x24"

  • Mfr # ZUSASSR-F-241

  • Zoro # G2595279


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Min. Temp. (F)
-103
Backing Type
Plain
Tensile Strength (PSI)
150
Elongation
300%
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-F-241
Zoro #
G2595279
UPC #
-
Country of Origin
United States

Dimensions

Length - Foam
24 in
Width
24 in
Width - Foam
24 in
Length
24 in
Thickness - Foam
1/2 in
Thickness
1/2 in
Width Tolerance
+/- 10%
Length Tolerance
+/- 10%

Details

Item
Silicone Sheet
Min. Temp. (F)
-103
Backing Type
Plain
Tensile Strength (PSI)
150
Elongation
300%
Finish
Textured
Standards
AMS 3196
Grade
Standard
Application
Gasket, Vibration Dampener
Backing Type - Foam
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Sheet
Material
Silicone
Color
Orange
Type
Closed Cell
Material - Foam
Silicone
Color - Foam
Orange
Max. Temp. (F)
450
Compression Set
25 %
Texture
Smooth
Water Resistance
Good
Firmness @ 25% Deflection
17 psi
Adhesive Type
Plain Backing
Oil Resistance
Fair
Tensile Strength
150 psi
Maximum Temperature
450 Degrees F
Firmness
Firm (¿14 psi)
Abrasion Resistance
Fair
Number of Adhesive Sides
0
Thickness Tolerance
+/- 10%
Chemical Resistance
Good
Cell Type
Closed Cell
Material Skin
2-Sided
Minimum Temperature
-103 Degrees F
Shape
Sheet
Weather Resistance
Excellent

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Orange, Maximum Temperature 450 Degrees F, Minimum Temperature -103 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 150 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin 2-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.