Zoro Homepage
This item is Discontinued.
Zoro Select Foam Rubber, Silicone, 1/4"Thick, 12"x12" BF10001/412AP

Foam Rubber, Silicone, 1/4"Thick, 12"x12" (Discontinued)

  • Mfr # BF10001/412AP
  • Zoro # G8657022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF10001/412AP
Zoro #
G8657022
UPC #
-
Country of Origin
United States

Dimensions

Length - Foam
12 in
Thickness - Foam
1/4 in
Thickness
1/4 in
Width - Foam
12 in
Length
12 in
Width
12 in
Nominal Size (WxL)
12 in x 12 in
Width Tolerance
+/- 10%
Length Tolerance
+/- 10%

Details

Item
Silicone Sheet
Min. Temp. (F)
-67
Backing Type
Adhesive
Tensile Strength (PSI)
35
Elongation
90%
Finish
Acrylic Adhesive
Standards
FDA CFR 177.2600, UL 94 HF-1, UL 94 V-0
Grade
Flame-Resistant, Food
Color - Foam
White
Cell Type - Foam
Open Cell
Color
White
Material - Foam
Silicone
Item - Foam
Foam Sheet
Material
Silicone
Application
Gasket, Vibration Dampener, Thermal Insulation
Type
Open Cell
Max. Temp. (F)
392
Backing Type - Foam
Adhesive
Water Resistance
Good
Chemical Resistance
Good
Material Skin
2-Sided
Adhesive Temperature Range
-35 Degrees F to 250 Degrees F
Compression Set
3 %
Temperature Range
-67 Degrees F to 392 Degrees F
Maximum Temperature
392 Degrees F
Foam Backing
1-Sided Adhesive
Oil Resistance
Fair
Abrasion Resistance
Fair
Tensile Strength
35 psi
Cell Type
Open Cell
Foam Adhesive
Adhesive
Foam Shape
Sheet
Firmness @ 25% Deflection
3 psi
Shape
Sheet
Minimum Temperature
-67 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Maximum Adhesive Temperature
250 Degrees F
Texture
Smooth
Weather Resistance
Excellent
Density
13 lb/cu ft
Minimum Adhesive Temperature
-35 Degrees F
Thickness Tolerance
+/- 10%
Tensile Strength Rating
Fair ( Less Than50 psi)

Description

Silicone Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Food, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Open Cell, Color White, Density 13 lb/cu ft, Maximum Temperature 392 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature 250 Degrees F, Minimum Adhesive Temperature -35 Degrees F, Tensile Strength 35 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin 2-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.