Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Rubber, Silicone, 1/4"Thick, 24"x24"

  • Mfr # ZUSASSR-F-234

  • Zoro # G2595385


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Min. Temp. (F)
-103
Backing Type
Adhesive
Tensile Strength (PSI)
150
Elongation
300%
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-F-234
Zoro #
G2595385
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness - Foam
1/4 in
Length - Foam
24 in
Thickness
1/4 in
Length
24 in
Width - Foam
24 in
Width Tolerance
+/- 10%
Length Tolerance
+/- 10%

Details

Item
Silicone Sheet
Min. Temp. (F)
-103
Backing Type
Adhesive
Tensile Strength (PSI)
150
Elongation
300%
Finish
Textured
Standards
AMS 3196
Grade
Standard
Type
Closed Cell
Color - Foam
Orange
Application
Gasket, Vibration Dampener
Max. Temp. (F)
450
Backing Type - Foam
Adhesive
Material - Foam
Silicone
Item - Foam
Foam Sheet
Material
Silicone
Cell Type - Foam
Water-Resistant Closed Cell
Color
Orange
Cell Type
Closed Cell
Maximum Temperature
450 Degrees F
Chemical Resistance
Good
Minimum Temperature
-103 Degrees F
Oil Resistance
Fair
Abrasion Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Good
Maximum Adhesive Temperature
402 Degrees F
Shape
Sheet
Firmness @ 25% Deflection
17 psi
Material Skin
2-Sided
Firmness
Firm (¿14 psi)
Thickness Tolerance
+/- 10%
Tensile Strength
150 psi
Texture
Smooth
Compression Set
25 %
Minimum Adhesive Temperature
-40 Degrees F

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Number of Adhesive Sides 1, Color Orange, Maximum Temperature 450 Degrees F, Minimum Temperature -103 Degrees F, Maximum Adhesive Temperature 402 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 150 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin 2-Sided, Standards AMS 3196

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.