Zoro Homepage
This item is Discontinued.
Zoro Select Foam Rubber, Silicone, 1/4"Thick, 36"x36" BF10001/43636

Foam Rubber, Silicone, 1/4"Thick, 36"x36" (Discontinued)

  • Mfr # BF10001/43636
  • Zoro # G7100597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF10001/43636
Zoro #
G7100597
UPC #
-
Country of Origin
United States

Dimensions

Thickness - Foam
1/4 in
Width - Foam
36 in
Length - Foam
36 in
Thickness
1/4 in
Width
36 in
Length
36 in
Length Tolerance
+/- 10%
Width Tolerance
+/- 10%
Nominal Size (WxL)
36 in x 36 in

Details

Item - Foam
Foam Sheet
Item
Silicone Sheet
Cell Type - Foam
Open Cell
Material - Foam
Silicone
Backing Type - Foam
Plain
Color - Foam
White
Min. Temp. (F)
-67
Backing Type
Plain
Tensile Strength (PSI)
35
Elongation
90%
Standards
FDA CFR 177.2600, UL 94 HF-1, UL 94 V-0
Grade
Flame-Resistant, Food
Application
Gasket, Vibration Dampener, Thermal Insulation
Color
White
Type
Open Cell
Material
Silicone
Max. Temp. (F)
392
Density
13 lb/cu ft
Tensile Strength
35 psi
Thickness Tolerance
+/- 10%
Cell Type
Open Cell
Firmness @ 25% Deflection
3 psi
Water Resistance
Good
Adhesive Type
Plain Backing
Material Skin
2-Sided
Foam Adhesive
Plain - 0
Firmness
Extra Soft (0 to 4 psi)
Abrasion Resistance
Fair
Minimum Temperature
-67 Degrees F
Number of Adhesive Sides
0
Foam Shape
Sheet
Foam Backing
Plain
Oil Resistance
Fair
Compression Set
3 %
Temperature Range
-67 Degrees F to 392 Degrees F
Maximum Temperature
392 Degrees F
Weather Resistance
Excellent
Shape
Sheet
Chemical Resistance
Good
Texture
Smooth
Tensile Strength Rating
Fair ( Less Than50 psi)

Description

Silicone Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Food, Length 36 in, Width 36 in, Thickness 1/4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color White, Density 13 lb/cu ft, Maximum Temperature 392 Degrees F, Minimum Temperature -67 Degrees F, Tensile Strength 35 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin 2-Sided, Standards FDA CFR 177.2600, UL 94 HF-1, UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.