Zoro Homepage
This item is Discontinued.
Zoro Select Foam Rubber, Silicone, 1/4"Thick, 36"x36" BF10001/436AP

Foam Rubber, Silicone, 1/4"Thick, 36"x36" (Discontinued)

  • Mfr # BF10001/436AP
  • Zoro # G7033232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF10001/436AP
Zoro #
G7033232
UPC #
-
Country of Origin
United States

Dimensions

Thickness - Foam
1/4 in
Width - Foam
36 in
Length - Foam
36 in
Length
36 in
Thickness
1/4 in
Width
36 in
Width Tolerance
+/- 10%
Length Tolerance
+/- 10%
Nominal Size (WxL)
36 in x 36 in

Details

Item - Foam
Foam Sheet
Item
Silicone Sheet
Cell Type - Foam
Open Cell
Material - Foam
Silicone
Backing Type - Foam
Adhesive
Color - Foam
White
Min. Temp. (F)
-67
Backing Type
Adhesive
Tensile Strength (PSI)
35
Elongation
90%
Finish
Acrylic Adhesive
Standards
FDA CFR 177.2600, UL 94 HF-1, UL 94 V-0
Grade
Flame-Resistant, Food
Max. Temp. (F)
392
Material
Silicone
Color
White
Type
Open Cell
Application
Gasket, Vibration Dampener, Thermal Insulation
Cell Type
Open Cell
Density
13 lb/cu ft
Thickness Tolerance
+/- 10%
Tensile Strength
35 psi
Oil Resistance
Fair
Water Resistance
Good
Firmness
Extra Soft (0 to 4 psi)
Abrasion Resistance
Fair
Maximum Temperature
392 Degrees F
Foam Shape
Sheet
Firmness @ 25% Deflection
3 psi
Weather Resistance
Excellent
Material Skin
2-Sided
Compression Set
3 %
Foam Backing
1-Sided Adhesive
Minimum Adhesive Temperature
-35 Degrees F
Adhesive Temperature Range
-35 Degrees F to 250 Degrees F
Chemical Resistance
Good
Texture
Smooth
Temperature Range
-67 Degrees F to 392 Degrees F
Foam Adhesive
Adhesive
Minimum Temperature
-67 Degrees F
Maximum Adhesive Temperature
250 Degrees F
Shape
Sheet
Tensile Strength Rating
Fair ( Less Than50 psi)

Description

Silicone Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Food, Length 36 in, Width 36 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Open Cell, Color White, Density 13 lb/cu ft, Maximum Temperature 392 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature 250 Degrees F, Minimum Adhesive Temperature -35 Degrees F, Tensile Strength 35 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin 2-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.