Foam Rubber, Silicone, 3/8"Thick, 24"x24"
Mfr # ZUSASSR-F-238
Zoro # G2595321
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Min. Temp. (F)
-103
Backing Type
Adhesive
Tensile Strength (PSI)
150
Elongation
300%
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSASSR-F-238
Zoro #
G2595321
UPC #
-
Country of Origin
United States
Dimensions
Length - Foam
24 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Width
24 in
Length
24 in
Width - Foam
24 in
Length Tolerance
+/- 10%
Width Tolerance
+/- 10%
Description
Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Number of Adhesive Sides 1, Color Orange, Maximum Temperature 450 Degrees F, Minimum Temperature -103 Degrees F, Maximum Adhesive Temperature 402 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 150 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin 2-Sided, Standards AMS 3196
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.