Shop ZORO SELECT
See all product information
Create Account
Foam Set, Black, 2" H
Mfr # 48x96x2GUF
Zoro # G823357890
product price:Â
$
73.29
/ea
Key Features
Color
Black
Height
2 in
Width
48 in
Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48x96x2GUF
- Zoro #
- G823357890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 48 in
- Length
- 96 in
Details
- Color
- Black
- Item
- Foam Set
Description
Foam Set, Black, Length 96 in, Width 48 in, Height 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.