Shop ZORO SELECT
See all product information
Create Account
Foam Set, Black, 2" H, PK24
Mfr # 10x10x2GUF
Zoro # G423358655
product price:Â
$
38.39
/pk of 24, $1.60/ea
Key Features
Length
10 in
Width
10 in
Color
Black
Height
2 in
Sets per Case
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10x10x2GUF
- Zoro #
- G423358655
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 10 in
- Height
- 2 in
Details
- Item
- Foam Set
- Color
- Black
- Sets per Case
- 24
- Product Type
- Convoluted Foam Set
Description
Foam Set, Black, Length 10 in, Width 10 in, Height 2 in, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.