Shop ZORO SELECT
See all product information
Create Account
Foam Set, Black, 2" H, PK24
Mfr # 12x12x12GUF
Zoro # G923358278
product price:Â
$
53.79
/pk of 24, $2.24/ea
Key Features
Width
12 in
Height
2 in
Length
12 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12x12x12GUF
- Zoro #
- G923358278
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 2 in
- Length
- 12 in
Details
- Item
- Foam Set
- Color
- Black
Description
Foam Set, Black, Length 12 in, Width 12 in, Height 2 in, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.