Shop ZORO SELECT
See all product information
Create Account
Foam Set W Adhesive, White, 2" H, PK5
Mfr # 16x16x2PFWA
Zoro # G823357883
product price:Â $48.39
/pk 5, $9.68/eaKey Features
Color
White
Length
16 in
Height
2 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16x16x2PFWA
- Zoro #
- G823357883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Height
- 2 in
- Width
- 16 in
Details
- Item
- Foam Set
- Color
- White
Description
Foam Set, White, Length 16 in, Width 16 in, Height 2 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.