Shop ZORO SELECT
See all product information
Create Account
Foam Set, White, 16x16x2" H, PK5
Mfr # 16X16X2NPF
Zoro # G623353092
product price:Â
$
39.89
/pk 5, $7.98/ea
Key Features
Height
2 in
Width
16 in
Length
16 in
Color
White
Product Type
Pick and Pull Foam Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16X16X2NPF
- Zoro #
- G623353092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 16 in
- Length
- 16 in
Details
- Item
- Foam Set
- Color
- White
- Product Type
- Pick and Pull Foam Set
- Sets per Case
- 5
Description
Foam Set, White, Length 16 in, Width 16 in, Height 2 in, Package Quantity 5