Shop ZORO SELECT
See all product information
Create Account
Foam Set, White, 3" H, PK4
Mfr # 16X16X3PFWA
Zoro # G323354917
product price:Â
$
53.49
/pk 4, $13.37/ea
Key Features
Color
White
Length
16 in
Width
16 in
Height
3 in
Sets per Case
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16X16X3PFWA
- Zoro #
- G323354917
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Item
- Foam Set
- Sets per Case
- 4
- Product Type
- Pick and Pull Foam Set
Description
Foam Set, White, Length 16 in, Width 16 in, Height 3 in, Package Quantity 4