Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Black

  • Mfr # ZUSANSR-401

  • Zoro # G2441356


product price: $16.69
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-401
Zoro #
G2441356
UPC #
193005243135
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/16 in
Thickness - Foam
1/16 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Length - Foam
12 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Cell Type - Foam
Closed Cell
Temp. Range (F)
-70 to 200
Standards
ASTM D1056 2C3, FMVSS 302
Material - Foam
Neoprene
Density
20 lb/cu ft
Firmness @ 25% Deflection (PSI)
13
Backing Type - Foam
Adhesive
Color - Foam
Black
Item - Foam
Foam Sheet
Tensile Strength (PSI)
100
Backing Type
Adhesive
Tensile Strength
100 psi
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
2
Abrasion Resistance
Fair
Flexibility
Fair
Material Skin
None
Texture
Smooth
Water Resistance
Good
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Minimum Temperature
-70 Degrees F
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Fair
Oil Resistance
Good
Firmness @ 25% Deflection
13 psi

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products