Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Gray

  • Mfr # ZUSASSR-FDA-111
  • Zoro # G2444348

product price: 
$
45.55
/ea

Key Features

Color
Gray
Material
Silicone
Length
12 in
Width
12 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-FDA-111
Zoro #
G2444348
UPC #
193005342401
Country of Origin
United States
Item
Foam Sheet
Color
Gray
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
Gray
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Thickness Tolerance
+0.03 in/-0 .016 in
Density
22 lb/cu ft
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
9
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
45 psi
Material - Foam
Silicone
Temp. Range (F)
-60 Degrees to 400 Degrees F
Item - Foam
Foam Sheet
Backing Type
Adhesive
Tensile Strength
45 psi
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Chemical Resistance
Good
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Number of Adhesive Sides
1
Firmness
Medium (9 to 13 psi)
Texture
Ultra Smooth
Maximum Adhesive Temperature
500 Degrees F
Material Skin
None
Flexibility
Fair
Oil Resistance
Fair
Compression Set
5 %
Water Resistance
Good
Firmness @ 25% Deflection
9 psi
Maximum Temperature
400 Degrees F
Grade
Food Grade
Minimum Temperature
-60 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Gray
Traction Material
Silicone

Dimensions

Length
12 in
Width
12 in
Thickness
1/16 in
Width - Foam
12 in
Length - Foam
12 in
Length Tolerance
+2 in/-0.5 in
Thickness - Foam
1/16 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Food Grade, Length 12 in, Width 12 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.