Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black

  • Mfr # ZUSABSR-306
  • Zoro # G2446746
product price: 
$
29.15
/ea

Key Features

Color
Black
Material
Buna-N
Length
12 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSABSR-306
Zoro #
G2446746
UPC #
193005185855
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Standards
ASTM D1056 2B2, FMVSS 302
Tensile Strength (PSI)
100
Color - Foam
Black
Cell Type - Foam
Closed Cell
Temp. Range (F)
-40 Degrees to 200 Degrees F
Material - Foam
Buna-N
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
7
Backing Type - Foam
Adhesive
Item - Foam
Foam Sheet
Density
17 lb/cu ft
Tensile Strength
100 psi
Minimum Temperature
-40 Degrees F
Grade
Standard
Flexibility
Good
Material Skin
None
Oil Resistance
Excellent
Firmness @ 25% Deflection
7 psi
Maximum Temperature
200 Degrees F
Texture
Smooth
Number of Adhesive Sides
2
Chemical Resistance
Fair
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Weather Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Soft (5 to 8 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Length
12 in
Width
12 in
Thickness
1/2 in
Width - Foam
12 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/2 in
Length - Foam
12 in

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.