Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Brown

  • Mfr # ZUSA12CR10480-36
  • Zoro # G2445495

product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Silicone
Length
12 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA12CR10480-36
Zoro #
G2445495
UPC #
193005180652
Country of Origin
United States
Item
Foam Sheet
Color
Brown
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Density
29 lb/cu ft
Cell Type - Foam
Closed Cell
Item - Foam
Foam Sheet
Temp. Range (F)
-100 Degrees to 500 Degrees F
Firmness @ 25% Deflection (PSI)
9
Material - Foam
Silicone
Tensile Strength (PSI)
100
Color - Foam
Brown
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Minimum Adhesive Temperature
-100 Degrees F
Number of Adhesive Sides
1
Compression Set
5 %
Firmness
Medium (9 to 13 psi)
Adhesive Type
Acrylic
Grade
Deformation-Resistant
Material Skin
None
Minimum Temperature
-100 Degrees F
Firmness @ 25% Deflection
9 psi
Chemical Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Maximum Temperature
500 Degrees F
Water Resistance
Good
Texture
Smooth
Weather Resistance
Excellent
Abrasion Resistance
Fair
Flexibility
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Brown

Dimensions

Length
12 in
Width
12 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Width - Foam
12 in
Length - Foam
12 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Deformation-Resistant, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Brown, Density 29 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.