Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSABSR-204

  • Zoro # G2446353


product price: $12.45
/ea

Key Features

Color
Black
Material
Buna-N
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSABSR-204
Zoro #
G2446353
UPC #
193005185329
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1.00 in
Width - Foam
12 in
Width Tolerance
+/-1.000 in
Length - Foam
12 in

Details

Item
Buna-N Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
Black
Tensile Strength (PSI)
100
Temp. Range (F)
-40 to 200
Firmness @ 25% Deflection (PSI)
7
Item - Foam
Foam Sheet
Backing Type - Foam
Plain
Cell Type - Foam
Closed Cell
Material - Foam
Buna-N
Backing Type
Plain
Standards
ASTM D1056 2B2, FMVSS 302
Density
17 lb/cu ft
Tensile Strength
100 psi
Texture
Smooth
Maximum Temperature
200 Degrees F
Weather Resistance
Good
Material Skin
None
Water Resistance
Good
Number of Adhesive Sides
0
Minimum Temperature
-40 Degrees F
Adhesive Type
Plain Backing
Flexibility
Good
Oil Resistance
Excellent
Firmness
Soft (5 to 8 psi)
Abrasion Resistance
Fair
Grade
Standard
Firmness @ 25% Deflection
7 psi
Chemical Resistance
Fair

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products