Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSASSR-B-103

  • Zoro # G2444664


product price: $60.15
/ea

Key Features

Color
Black
Material
Silicone
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-B-103
Zoro #
G2444664
UPC #
193005341961
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1.00 in
Width - Foam
12 in
Width Tolerance
+/-1.000 in
Length - Foam
12 in

Details

Item
Silicone Sheet
Color
Black
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Backing Type - Foam
Plain
Tensile Strength (PSI)
100
Firmness @ 25% Deflection (PSI)
11
Cell Type - Foam
Closed Cell
Density
39 lb/cu ft
Temp. Range (F)
-100 to 500
Standards
ASTM D1056 2D3
Backing Type
Plain
Color - Foam
Black
Material - Foam
Silicone
Tensile Strength
100 psi
Water Resistance
Good
Oil Resistance
Fair
Texture
Textured
Abrasion Resistance
Fair
Firmness @ 25% Deflection
11 psi
Chemical Resistance
Good
Adhesive Type
Plain Backing
Maximum Temperature
500 Degrees F
Flexibility
Fair
Grade
Standard
Number of Adhesive Sides
0
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Firmness
Medium (9 to 13 psi)
Material Skin
None

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 11 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.