Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Gray

  • Mfr # ZUSASSR-FDA-102

  • Zoro # G2444269


product price:  $45.39
/ea

Key Features

Color
Gray
Material
Silicone
Length
12 in
Width
12 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSASSR-FDA-102
Zoro #
G2444269
UPC #
193005342319
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Length - Foam
12 in
Width - Foam
12 in
Length Tolerance
+2.00/-0.500 in

Details

Item
Silicone Sheet
Color
Gray
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Silicone
Thickness Tolerance
+/-0.030 in
Temp. Range (F)
-60 to 400
Firmness @ 25% Deflection (PSI)
9
Backing Type - Foam
Plain
Color - Foam
Gray
Cell Type - Foam
Closed Cell
Density
22 lb/cu ft
Item - Foam
Foam Sheet
Backing Type
Plain
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Tensile Strength (PSI)
45
Tensile Strength
45 psi
Weather Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Fair
Compression Set
5 %
Grade
Food
Number of Adhesive Sides
0
Material Skin
None
Maximum Temperature
400 Degrees F
Flexibility
Fair
Oil Resistance
Fair
Texture
Ultra Smooth
Adhesive Type
Plain Backing
Firmness @ 25% Deflection
9 psi
Minimum Temperature
-60 Degrees F
Chemical Resistance
Good
Firmness
Medium (9 to 13 psi)

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Food Grade, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.