Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red

  • Mfr # ZUSASSR-26

  • Zoro # G2442607


product price: $28.25
/ea

Key Features

Color
Red
Material
Silicone
Length
12 in
Width
12 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-26
Zoro #
G2442607
UPC #
193005261634
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/8 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Length - Foam
12 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/8 in

Details

Item
Silicone Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Tensile Strength (PSI)
100
Density
42 lb/cu ft
Standards
ASTM D1056 2D3
Backing Type - Foam
Adhesive
Color - Foam
Red
Cell Type - Foam
Closed Cell
Backing Type
Adhesive
Temp. Range (F)
-100 to 500
Firmness @ 25% Deflection (PSI)
10
Material - Foam
Silicone
Tensile Strength
100 psi
Grade
Standard
Maximum Temperature
500 Degrees F
Flexibility
Fair
Texture
Textured
Firmness
Medium (9 to 13 psi)
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Oil Resistance
Fair
Abrasion Resistance
Fair
Chemical Resistance
Good
Adhesive Type
Acrylic
Maximum Adhesive Temperature
500 Degrees F
Material Skin
None
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Number of Adhesive Sides
1
Firmness @ 25% Deflection
10 psi

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.