Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/16 in Thick, Blue
Mfr # ZUSA-FRS-HTPSA-127
Zoro # G2443639
product price:Â $55.19
/eaKey Features
Color
Blue
Material
Silicone
Length
12 in
Width
12 in
Thickness
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-FRS-HTPSA-127
Zoro #
G2443639
UPC #
193005138134
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
3/16 in
Width - Foam
12 in
Width Tolerance
+/-1.000 in
Thickness - Foam
3/16 in
Length - Foam
12 in
Length Tolerance
+/-1.00 in
Description
Foam Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Length 12 in, Width 12 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.