Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Black

  • Mfr # ZUSABSR-229
  • Zoro # G2446545
product price: 
$
22.15
/ea

Key Features

Color
Black
Material
Buna-N
Length
12 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSABSR-229
Zoro #
G2446545
UPC #
193005185558
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
3/8 in
Width Tolerance
+/-1 in
Length - Foam
12 in
Thickness - Foam
3/8 in
Length Tolerance
+/-1 in
Width - Foam
12 in

Details

Item
Foam Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
Black
Material - Foam
Buna-N
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2B2, FMVSS 302
Tensile Strength (PSI)
100
Cell Type - Foam
Closed Cell
Item - Foam
Foam Sheet
Temp. Range (F)
-40 Degrees to 200 Degrees F
Firmness @ 25% Deflection (PSI)
7
Density
17 lb/cu ft
Tensile Strength
100 psi
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Oil Resistance
Excellent
Texture
Smooth
Minimum Temperature
-40 Degrees F
Water Resistance
Good
Firmness
Soft (5 to 8 psi)
Firmness @ 25% Deflection
7 psi
Grade
Standard
Flexibility
Good
Chemical Resistance
Fair
Material Skin
None
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Good
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products