Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Black

  • Mfr # ZUSANSR-FR-204

  • Zoro # G2441907


product price: $37.65
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-FR-204
Zoro #
G2441907
UPC #
193005341718
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
3/8 in
Length - Foam
12 in
Width Tolerance
+/-1.000 in
Thickness - Foam
3/8 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Neoprene
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
3
Temp. Range (F)
-70 to 200
Standards
ASTM D1056 2C1, UL 94 HF-1
Item - Foam
Foam Sheet
Density
10 lb/cu ft
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
60
Backing Type - Foam
Plain
Backing Type
Plain
Tensile Strength
60 psi
Maximum Temperature
200 Degrees F
Abrasion Resistance
Fair
Minimum Temperature
-70 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Firmness
Extra Soft (0 to 4 psi)
Adhesive Type
Plain Backing
Material Skin
None
Grade
Flame-Resistant
Water Resistance
Good
Number of Adhesive Sides
0
Weather Resistance
Excellent
Flexibility
Excellent
Firmness @ 25% Deflection
3 psi
Oil Resistance
Good

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Flame-Resistant, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.