Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Black

  • Mfr # ZUSASSR-B-113

  • Zoro # G2444716


product price: $62.29
/ea

Key Features

Color
Black
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-B-113
Zoro #
G2444716
UPC #
193005342067
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/16 in
Thickness - Foam
1/16 in
Length - Foam
24 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in

Details

Item
Silicone Sheet
Color
Black
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
Black
Material - Foam
Silicone
Item - Foam
Foam Sheet
Tensile Strength (PSI)
100
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
11
Density
39 lb/cu ft
Cell Type - Foam
Closed Cell
Backing Type
Adhesive
Temp. Range (F)
-100 to 500
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Adhesive Type
Acrylic
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Flexibility
Fair
Water Resistance
Good
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-100 Degrees F
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Firmness @ 25% Deflection
11 psi
Texture
Textured
Oil Resistance
Fair
Chemical Resistance
Good
Grade
Standard
Material Skin
None

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.