Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black

  • Mfr # ZUSABSR-212
  • Zoro # G2446563

product price: 
$
42.99
/ea

Key Features

Color
Black
Material
Buna-N
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSABSR-212
Zoro #
G2446563
UPC #
193005185404
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Width - Foam
12 in
Thickness - Foam
1/2 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Length - Foam
24 in

Details

Item
Foam Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Buna-N
Color - Foam
Black
Backing Type
Plain
Temp. Range (F)
-40 Degrees to 200 Degrees F
Tensile Strength (PSI)
100
Standards
ASTM D1056 2B2, FMVSS 302
Item - Foam
Foam Sheet
Density
17 lb/cu ft
Firmness @ 25% Deflection (PSI)
7
Backing Type - Foam
Plain
Cell Type - Foam
Closed Cell
Tensile Strength
100 psi
Oil Resistance
Excellent
Firmness @ 25% Deflection
7 psi
Texture
Smooth
Grade
Standard
Number of Adhesive Sides
0
Weather Resistance
Good
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Fair
Firmness
Soft (5 to 8 psi)
Flexibility
Good
Water Resistance
Good
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.