Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black

  • Mfr # ZUSABSR-236

  • Zoro # G2446536


product price: $44.55
/ea

Key Features

Color
Black
Material
Buna-N
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSABSR-236
Zoro #
G2446536
UPC #
193005185626
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Length Tolerance
+/-1.00 in
Length - Foam
24 in
Width - Foam
12 in
Thickness - Foam
1/2 in
Width Tolerance
+/-1.000 in

Details

Item
Buna-N Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Buna-N
Backing Type
Adhesive
Temp. Range (F)
-40 to 200
Firmness @ 25% Deflection (PSI)
7
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
100
Standards
ASTM D1056 2B2, FMVSS 302
Color - Foam
Black
Item - Foam
Foam Sheet
Backing Type - Foam
Adhesive
Density
17 lb/cu ft
Tensile Strength
100 psi
Firmness @ 25% Deflection
7 psi
Grade
Standard
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-40 Degrees F
Chemical Resistance
Fair
Oil Resistance
Excellent
Firmness
Soft (5 to 8 psi)
Texture
Smooth
Water Resistance
Good
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Good
Abrasion Resistance
Fair
Maximum Temperature
200 Degrees F
Weather Resistance
Good
Material Skin
None

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.