Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black

  • Mfr # ZUSABSR-S-220
  • Zoro # G2447236

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSABSR-S-220
Zoro #
G2447236
UPC #
193005341121
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Temp. Range (F)
-40 Degrees to 200 Degrees F
Backing Type
Adhesive
Material - Foam
Buna-N
Firmness @ 25% Deflection (PSI)
3
Density
14 lb/cu ft
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
70 psi
Color - Foam
Black
Standards
ASTM D1056 2B1, FMVSS 302
Item - Foam
Foam Sheet
Cell Type - Foam
Closed Cell
Tensile Strength
70 psi
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Excellent
Material Skin
None
Abrasion Resistance
Fair
Grade
Standard
Adhesive Type
Acrylic
Water Resistance
Good
Weather Resistance
Good
Chemical Resistance
Fair
Firmness @ 25% Deflection
3 psi
Number of Adhesive Sides
1
Minimum Temperature
-40 Degrees F
Texture
Smooth
Firmness
Extra Soft (0 to 4 psi)
Oil Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Length - Foam
24 in
Thickness - Foam
1/2 in
Width - Foam
12 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 14 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.