Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black

  • Mfr # ZUSANSR-F-208

  • Zoro # G2441566


product price:  $64.49
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-F-208
Zoro #
G2441566
UPC #
193005341558
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Width Tolerance
+/-1.000 in
Length - Foam
24 in
Length Tolerance
+/-1.00 in
Width - Foam
12 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
20
Material - Foam
Neoprene
Color - Foam
Black
Backing Type - Foam
Plain
Temp. Range (F)
-70 to 200
Tensile Strength (PSI)
200
Standards
ASTM D1056 2C5, FMVSS 302
Density
20 lb/cu ft
Backing Type
Plain
Cell Type - Foam
Closed Cell
Tensile Strength
200 psi
Flexibility
Poor
Weather Resistance
Excellent
Material Skin
None
Minimum Temperature
-70 Degrees F
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Number of Adhesive Sides
0
Texture
Smooth
Abrasion Resistance
Fair
Firmness @ 25% Deflection
20 psi
Oil Resistance
Good
Water Resistance
Good
Firmness
Firm (¿14 psi)
Grade
Standard
Adhesive Type
Plain Backing

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products