Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Blue

  • Mfr # ZUSA-FRS-HTPSA-134

  • Zoro # G2443763


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-FRS-HTPSA-134
Zoro #
G2443763
UPC #
193005138219
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/4 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/4 in
Width Tolerance
+/-1.000 in
Length - Foam
24 in

Details

Item
Silicone Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Density
39 lb/cu ft
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
10
Temp. Range (F)
-100 to 500
Standards
ASTM D1056 2D3, UL 94 HB
Material - Foam
Silicone
Item - Foam
Foam Sheet
Tensile Strength (PSI)
90
Backing Type - Foam
Adhesive
Color - Foam
Blue
Backing Type
Adhesive
Tensile Strength
90 psi
Maximum Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Grade
Flame-Resistant
Number of Adhesive Sides
1
Oil Resistance
Fair
Texture
Textured
Minimum Temperature
-100 Degrees F
Water Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Firmness @ 25% Deflection
10 psi
Chemical Resistance
Good
Adhesive Type
Acrylic
Weather Resistance
Excellent
Abrasion Resistance
Fair
Material Skin
None
Flexibility
Fair
Firmness
Medium (9 to 13 psi)

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products