Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black

  • Mfr # ZUSABSR-S-207
  • Zoro # G2447008
product price: 
$
54.15
/ea

Key Features

Color
Black
Material
Buna-N
Length
24 in
Width
12 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSABSR-S-207
Zoro #
G2447008
UPC #
193005340995
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/8 in
Width - Foam
12 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1 in
Length - Foam
24 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Density
14 lb/cu ft
Temp. Range (F)
-40 Degrees to 200 Degrees F
Standards
ASTM D1056 2B1, FMVSS 302
Color - Foam
Black
Item - Foam
Foam Sheet
Backing Type - Foam
Plain
Tensile Strength (PSI)
70
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
3
Material - Foam
Buna-N
Backing Type
Plain
Tensile Strength
70 psi
Oil Resistance
Excellent
Abrasion Resistance
Fair
Weather Resistance
Good
Number of Adhesive Sides
0
Grade
Standard
Minimum Temperature
-40 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Texture
Smooth
Firmness @ 25% Deflection
3 psi
Firmness
Extra Soft (0 to 4 psi)
Flexibility
Excellent
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 14 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.