Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black

  • Mfr # ZUSANSR-408

  • Zoro # G2441383


product price: $33.25
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-408
Zoro #
G2441383
UPC #
193005243203
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/8 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/8 in
Length - Foam
24 in
Length Tolerance
+/-1.00 in
Width - Foam
12 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength (PSI)
100
Density
20 lb/cu ft
Material - Foam
Neoprene
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2C3, FMVSS 302
Temp. Range (F)
-70 to 200
Firmness @ 25% Deflection (PSI)
13
Cell Type - Foam
Closed Cell
Color - Foam
Black
Backing Type
Adhesive
Item - Foam
Foam Sheet
Tensile Strength
100 psi
Material Skin
None
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
13 psi
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
2
Grade
Standard
Minimum Temperature
-70 Degrees F
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Water Resistance
Good
Oil Resistance
Good
Weather Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Flexibility
Fair
Chemical Resistance
Fair
Texture
Smooth

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.