Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Blue

  • Mfr # ZUSA-FRS-116

  • Zoro # G2443359


product price:  $45.79
/ea

Key Features

Color
Blue
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-FRS-116
Zoro #
G2443359
UPC #
193005137809
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/8 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/8 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in
Length - Foam
24 in

Details

Item
Silicone Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Plain
Density
39 lb/cu ft
Firmness @ 25% Deflection (PSI)
10
Material - Foam
Silicone
Item - Foam
Foam Sheet
Cell Type - Foam
Closed Cell
Temp. Range (F)
-100 to 500
Color - Foam
Blue
Tensile Strength (PSI)
90
Standards
ASTM D1056 2D3, UL 94 HB
Backing Type
Plain
Tensile Strength
90 psi
Texture
Textured
Adhesive Type
Plain Backing
Chemical Resistance
Good
Firmness
Medium (9 to 13 psi)
Number of Adhesive Sides
0
Abrasion Resistance
Fair
Oil Resistance
Fair
Firmness @ 25% Deflection
10 psi
Material Skin
None
Water Resistance
Good
Minimum Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Flexibility
Fair
Grade
Flame-Resistant

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.