Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/16 in Thick, Blue

  • Mfr # ZUSA-FRS-HTPSA-157
  • Zoro # G2443867

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
24 in
Width
12 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-FRS-HTPSA-157
Zoro #
G2443867
UPC #
193005138349
Country of Origin
China
Item
Foam Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Color - Foam
Blue
Density
39 lb/cu ft
Backing Type
Adhesive
Material - Foam
Silicone
Firmness @ 25% Deflection (PSI)
10
Temp. Range (F)
-100 Degrees to 500 Degrees F
Item - Foam
Foam Sheet
Tensile Strength (PSI)
90 psi
Standards
ASTM D1056 2D3, UL 94 HB
Cell Type - Foam
Closed Cell
Tensile Strength
90 psi
Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Material Skin
None
Firmness
Medium (9 to 13 psi)
Oil Resistance
Fair
Adhesive Type
Acrylic
Flexibility
Fair
Abrasion Resistance
Fair
Grade
Flame-Resistant
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
500 Degrees F
Texture
Textured
Water Resistance
Good
Number of Adhesive Sides
2
Firmness @ 25% Deflection
10 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Length
24 in
Width
12 in
Thickness
3/16 in
Length - Foam
24 in
Thickness - Foam
3/16 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
12 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 12 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.