Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Black

  • Mfr # ZUSABSR-S-209
  • Zoro # G2447139
product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N
Length
24 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSABSR-S-209
Zoro #
G2447139
UPC #
193005341015
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Buna-N
Color - Foam
Black
Tensile Strength (PSI)
70
Density
14 lb/cu ft
Standards
ASTM D1056 2B1, FMVSS 302
Temp. Range (F)
-40 Degrees to 200 Degrees F
Backing Type - Foam
Plain
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
3
Cell Type - Foam
Closed Cell
Item - Foam
Foam Sheet
Tensile Strength
70 psi
Flexibility
Excellent
Material Skin
None
Maximum Temperature
200 Degrees F
Abrasion Resistance
Fair
Water Resistance
Good
Texture
Smooth
Oil Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)
Number of Adhesive Sides
0
Grade
Standard
Minimum Temperature
-40 Degrees F
Chemical Resistance
Fair
Weather Resistance
Good
Firmness @ 25% Deflection
3 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Length - Foam
24 in
Width Tolerance
+/-1 in
Width - Foam
12 in
Thickness - Foam
3/8 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 14 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.