Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Black

  • Mfr # ZUSANSR-F-219
  • Zoro # G2441523
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-F-219
Zoro #
G2441523
UPC #
193005341664
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Color - Foam
Black
Temp. Range (F)
-70 Degrees to 200 Degrees F
Standards
ASTM D1056 2C5, FMVSS 302
Material - Foam
Neoprene
Tensile Strength (PSI)
200
Density
20 lb/cu ft
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
20
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Tensile Strength
200 psi
Maximum Adhesive Temperature
230 Degrees F
Material Skin
None
Firmness @ 25% Deflection
20 psi
Water Resistance
Good
Texture
Smooth
Minimum Temperature
-70 Degrees F
Adhesive Type
Acrylic
Flexibility
Poor
Firmness
Firm (¿14 psi)
Grade
Standard
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Width Tolerance
+/-1 in
Width - Foam
12 in
Thickness - Foam
3/8 in
Length - Foam
24 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.