Foam Sheet, Closed Cell, 24 in W, 24 in L, 1 in Thick, Gray
Mfr # ZUSA-XPE-7
Zoro # G2448006
product price: $64.69
/eaKey Features
Color
Gray
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-XPE-7
Zoro #
G2448006
UPC #
193005343408
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
1 in
Length - Foam
24 in
Thickness - Foam
1 in
Width Tolerance
+/-1.000 in
Width - Foam
24 in
Length Tolerance
+/-1.00 in
Description
Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.