Foam Sheet, Closed Cell, 24 in W, 24 in L, 3/4 in Thick, Gray

  • Mfr # ZUSA-XPE-6

  • Zoro # G2448033


product price:  $41.29
/ea

Key Features

Color
Gray
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-6
Zoro #
G2448033
UPC #
193005343392
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
3/4 in
Length - Foam
24 in
Width - Foam
24 in
Length Tolerance
+/-1.00 in
Thickness - Foam
3/4 in
Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Color
Gray
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
7
Standards
UL 94 HF-1
Material - Foam
Polyethylene
Cell Type - Foam
Closed Cell
Item - Foam
Foam Sheet
Backing Type - Foam
Plain
Density
2 lb/cu ft
Tensile Strength (PSI)
40
Color - Foam
Gray
Temp. Range (F)
-20 to 160
Tensile Strength
40 psi
Adhesive Type
Plain Backing
Chemical Resistance
Good
Texture
Smooth
Maximum Temperature
160 Degrees F
Grade
Standard
Firmness
Soft (5 to 8 psi)
Flexibility
Good
Abrasion Resistance
Excellent
Water Resistance
Good
Weather Resistance
Good
Compression Set
10 %
Oil Resistance
Good
Firmness @ 25% Deflection
7 psi
Minimum Temperature
-20 Degrees F
Material Skin
None
Number of Adhesive Sides
0

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.