Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/8 in Thick, Black

  • Mfr # ZUSABSR-327
  • Zoro # G2446764
product price: 
$
52.49
/ea

Key Features

Color
Black
Material
Buna-N
Length
36 in
Width
36 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSABSR-327
Zoro #
G2446764
UPC #
193005340889
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Thickness
1/8 in
Width - Foam
36 in
Length - Foam
36 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/8 in

Details

Item
Foam Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Temp. Range (F)
-40 Degrees to 200 Degrees F
Item - Foam
Foam Sheet
Density
17 lb/cu ft
Tensile Strength (PSI)
100
Firmness @ 25% Deflection (PSI)
7
Backing Type
Plain
Backing Type - Foam
Plain
Color - Foam
Black
Cell Type - Foam
Closed Cell
Material - Foam
Buna-N
Standards
ASTM D1056 2B2, FMVSS 302
Tensile Strength
100 psi
Flexibility
Good
Texture
Smooth
Firmness @ 25% Deflection
7 psi
Material Skin
None
Number of Adhesive Sides
0
Maximum Temperature
200 Degrees F
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Firmness
Soft (5 to 8 psi)
Oil Resistance
Excellent
Chemical Resistance
Fair
Abrasion Resistance
Fair
Weather Resistance
Good
Grade
Standard
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.