Shop ZORO SELECT

Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/8 in Thick, Blue

  • Mfr # ZUSA-FRS-122
  • Zoro # G2443544

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
36 in
Width
36 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-FRS-122
Zoro #
G2443544
UPC #
193005341305
Country of Origin
China
Item
Foam Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Silicone
Color - Foam
Blue
Backing Type
Plain
Standards
ASTM D1056 2D3, UL 94 HB
Density
39 lb/cu ft
Tensile Strength (PSI)
90
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Cell Type - Foam
Closed Cell
Temp. Range (F)
-100 Degrees to 500 Degrees F
Firmness @ 25% Deflection (PSI)
10
Tensile Strength
90 psi
Oil Resistance
Fair
Grade
Flame-Resistant
Number of Adhesive Sides
0
Firmness @ 25% Deflection
10 psi
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Material Skin
None
Firmness
Medium (9 to 13 psi)
Weather Resistance
Excellent
Chemical Resistance
Good
Flexibility
Fair
Texture
Textured
Water Resistance
Good
Abrasion Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Dimensions

Length
36 in
Width
36 in
Thickness
1/8 in
Length - Foam
36 in
Width - Foam
36 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Length 36 in, Width 36 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products