Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White

  • Mfr # ZUSA-XPE-69

  • Zoro # G2866875


product price:  $13.49
/ea

Key Features

Color
White
Material
Polyethylene
Length
12 in
Width
12 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-69
Zoro #
G2866875
UPC #
193005194345
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1 in
Thickness - Foam
1 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Length - Foam
12 in

Details

Item
Polyethylene Sheet
Color
White
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Cell Type - Foam
Crosslink
Backing Type
Adhesive
Tensile Strength (PSI)
40
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
9
Material - Foam
Polyethylene
Type
Crosslink Foam
Finish
Coarse Cell
Standards
FMVSS 302
Color - Foam
White
Stretch Limit
225%
Temp. Range (F)
-40 Degrees to 225 Degrees F
Density
2 lb/cu ft
Thickness Tolerance
+/-0.063 in
Tensile Strength
40 psi
Double-Sided
No
Texture
Smooth
Number of Adhesive Sides
1
Water Resistance
Good
Abrasion Resistance
Excellent
Weather Resistance
Good
Oil Resistance
Good
Grade
Standard
Maximum Temperature
225 Degrees F
Firmness
Medium (9 to 13 psi)
Material Skin
None
Minimum Temperature
-40 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Good
Compression Set
12 %
Flexibility
Poor
Firmness @ 25% Deflection
9 psi

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color White, Density 2 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good, Oil Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.