Foam Sheet, Crosslink, 12 in W, 24 in L, 1 in Thick, Black

  • Mfr # ZUSA-XPE-92
  • Zoro # G6673931
product price: 
$
63.39
/ea

Key Features

Color
Black
Material
Polyethylene
Length
24 in
Width
12 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-XPE-92
Zoro #
G6673931
UPC #
193005194574
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Polyethylene
Density
4 lb/cu ft
Thickness Tolerance
+/-0.0625 in
Color - Foam
Black
Standards
FMVSS 302
Stretch Limit
250%
Firmness @ 25% Deflection (PSI)
14
Item - Foam
Foam Sheet
Tensile Strength (PSI)
85
Temp. Range (F)
-40 Degrees to 225 Degrees F
Finish
Smooth Cellular
Cell Type - Foam
Crosslink
Type
Crosslink Foam
Backing Type - Foam
Plain
Backing Type
Plain
Tensile Strength
85 psi
Double-Sided
No
Water Resistance
Good
Flexibility
Poor
Weather Resistance
Good
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
0
Material Skin
None
Grade
Standard
Firmness
Firm (¿14 psi)
Chemical Resistance
Good
Firmness @ 25% Deflection
14 psi
Abrasion Resistance
Excellent
Oil Resistance
Good
Texture
Smooth
Compression Set
12 %
Maximum Temperature
225 Degrees F
Chemical Compatibility
Shell Material
Polyethylene
Wire Color
Black
Traction Material
Polyethylene

Dimensions

Length
24 in
Width
12 in
Thickness
1 in
Width - Foam
12 in
Length - Foam
24 in
Length Tolerance
+/-1 in
Thickness - Foam
1 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.