Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Black

  • Mfr # ZUSA-XPE-109

  • Zoro # G6409383


product price:  $38.19
/ea

Key Features

Color
Black
Material
Polyethylene
Length
24 in
Width
12 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-109
Zoro #
G6409383
UPC #
193005195120
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
3/4 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Length - Foam
24 in
Thickness - Foam
3/4 in
Length Tolerance
+/-1.00 in

Details

Item
Polyethylene Sheet
Color
Black
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
85
Item - Foam
Foam Sheet
Stretch Limit
250%
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
14
Temp. Range (F)
-40 Degrees to 225 Degrees F
Standards
FMVSS 302
Material - Foam
Polyethylene
Color - Foam
Black
Type
Crosslink Foam
Density
4 lb/cu ft
Thickness Tolerance
+/-0.0625 in
Finish
Smooth Cellular
Cell Type - Foam
Crosslink
Tensile Strength
85 psi
Double-Sided
No
Grade
Standard
Compression Set
12 %
Abrasion Resistance
Excellent
Weather Resistance
Good
Firmness @ 25% Deflection
14 psi
Adhesive Type
Acrylic
Maximum Temperature
180 Degrees F
Water Resistance
Good
Chemical Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Material Skin
None
Oil Resistance
Good
Texture
Smooth
Minimum Temperature
-100 Degrees F
Number of Adhesive Sides
1
Flexibility
Poor
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Firm (¿14 psi)

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.