Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Blue

  • Mfr # ZUSA-XPE-629

  • Zoro # G1966371


product price:  $13.15
/ea

Key Features

Color
Blue
Material
Polyethylene
Length
24 in
Width
12 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-629
Zoro #
G1966371
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Width Tolerance
+/- 0.0625
Length - Foam
24 in
Length Tolerance
+/- 0.125
Width - Foam
12 in
Thickness - Foam
3/8 in

Details

Item
Polyethylene Sheet
Color
Blue
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Standards
MVSS 302
Density
4 lb/cu ft
Tensile Strength (PSI)
70 to 100
Stretch Limit
200% to 300%
Material - Foam
Polyethylene
Thickness Tolerance
+/-0.063 in
Backing Type - Foam
Adhesive
Cell Type - Foam
Crosslink
Color - Foam
Blue
Firmness @ 25% Deflection (PSI)
40 to 50
Item - Foam
Foam Sheet
Temp. Range (F)
-100 to 180
Type
Crosslink Foam
Backing Type
Adhesive
Finish
Smooth Cellular
Tensile Strength
85 psi
Oil Resistance
Good
Minimum Adhesive Temperature
-34 Degrees F
Material Skin
None
Maximum Temperature
180 Degrees F
Abrasion Resistance
Excellent
Water Resistance
Good
Compression Set
12 %
Chemical Resistance
Good
Firmness
Firm (¿14 psi)
Weather Resistance
Good
Maximum Adhesive Temperature
225 Degrees F
Texture
Smooth
Number of Adhesive Sides
1
Minimum Temperature
-100 Degrees F
Adhesive Type
Acrylic
Grade
Standard
Firmness @ 25% Deflection
14 psi

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.