Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Red

  • Mfr # ZUSA-XPE-653

  • Zoro # G6683135


product price:  $17.89
/ea

Key Features

Color
Red
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-653
Zoro #
G6683135
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Thickness
1/4 in
Length - Foam
24 in
Length Tolerance
+/- 0.125
Width Tolerance
+/- 0.0625
Thickness - Foam
1/4 in
Width - Foam
24 in

Details

Item
Polyethylene Sheet
Color
Red
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Temp. Range (F)
-100 to 180
Backing Type - Foam
Adhesive
Density
4 lb/cu ft
Stretch Limit
200% to 300%
Type
Crosslink Foam
Cell Type - Foam
Crosslink
Color - Foam
Red
Material - Foam
Polyethylene
Finish
Smooth Cellular
Thickness Tolerance
+/-0.063 in
Item - Foam
Foam Sheet
Tensile Strength (PSI)
70 to 100
Firmness @ 25% Deflection (PSI)
40 to 50
Standards
MVSS 302
Backing Type
Adhesive
Tensile Strength
85 psi
Grade
Standard
Oil Resistance
Good
Minimum Adhesive Temperature
-34 Degrees F
Compression Set
12 %
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Chemical Resistance
Good
Material Skin
None
Maximum Temperature
180 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Water Resistance
Good
Firmness @ 25% Deflection
14 psi
Maximum Adhesive Temperature
225 Degrees F
Firmness
Firm (¿14 psi)
Weather Resistance
Good
Minimum Temperature
-100 Degrees F

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.