Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue

  • Mfr # ZUSA-XPE-528

  • Zoro # G2822961


product price:  $7.85
/ea

Key Features

Color
Blue
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-528
Zoro #
G2822961
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Thickness
1/8 in
Length - Foam
24 in
Width Tolerance
+/- 0.0625
Thickness - Foam
1/8 in
Width - Foam
24 in
Length Tolerance
+/- 0.125

Details

Item
Polyethylene Sheet
Color
Blue
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Plain
Tensile Strength (PSI)
70 to 100
Temp. Range (F)
-100 to 180
Cell Type - Foam
Crosslink
Firmness @ 25% Deflection (PSI)
40 to 50
Density
4 lb/cu ft
Type
Crosslink Foam
Stretch Limit
200% to 300%
Finish
Smooth Cellular
Color - Foam
Blue
Thickness Tolerance
+/-0.063 in
Standards
MVSS 302
Material - Foam
Polyethylene
Item - Foam
Foam Sheet
Backing Type
Plain
Tensile Strength
85 psi
Oil Resistance
Good
Material Skin
None
Weather Resistance
Good
Adhesive Type
Plain Backing
Water Resistance
Good
Minimum Temperature
-100 Degrees F
Number of Adhesive Sides
0
Firmness
Firm (¿14 psi)
Compression Set
12 %
Abrasion Resistance
Excellent
Maximum Temperature
180 Degrees F
Chemical Resistance
Good
Grade
Standard
Texture
Smooth
Firmness @ 25% Deflection
14 psi

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.