Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Yellow

  • Mfr # 1001311Y

  • Zoro # G1966380


product price: $7.85
/ea

Key Features

Color
Yellow
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001311Y
Zoro #
G1966380
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
1/8 in
Width - Foam
24 in
Width Tolerance
+/- 0.0625
Length - Foam
24 in
Thickness - Foam
1/8 in
Length Tolerance
+/- 0.125

Details

Item
Polyethylene Sheet
Color
Yellow
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Standards
MVSS 302
Finish
Smooth Cellular
Cell Type - Foam
Crosslink
Type
Crosslink Foam
Tensile Strength (PSI)
70 to 100
Thickness Tolerance
+/-0.063 in
Stretch Limit
200% to 300%
Firmness @ 25% Deflection (PSI)
40 to 50
Backing Type - Foam
Adhesive
Color - Foam
Yellow
Backing Type
Adhesive
Material - Foam
Polyethylene
Density
4 lb/cu ft
Temp. Range (F)
-100 to 180
Tensile Strength
85 psi
Water Resistance
Good
Minimum Temperature
-100 Degrees F
Grade
Standard
Compression Set
12 %
Firmness
Firm (¿14 psi)
Texture
Smooth
Material Skin
None
Maximum Temperature
180 Degrees F
Adhesive Type
Acrylic
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
225 Degrees F
Oil Resistance
Good
Minimum Adhesive Temperature
-34 Degrees F
Chemical Resistance
Good
Firmness @ 25% Deflection
14 psi
Weather Resistance
Good
Number of Adhesive Sides
1

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Yellow, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 225 Degrees F, Minimum Adhesive Temperature -34 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.