Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Red

  • Mfr # ZUSA-XPE-675

  • Zoro # G6444724


product price:  $39.19
/ea

Key Features

Color
Red
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-675
Zoro #
G6444724
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Thickness
3/4 in
Length Tolerance
+/- 0.125
Length - Foam
24 in
Width Tolerance
+/- 0.0625
Thickness - Foam
3/4 in
Width - Foam
24 in

Details

Item
Polyethylene Sheet
Color
Red
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Thickness Tolerance
+/-0.063 in
Standards
MVSS 302
Temp. Range (F)
-100 to 180
Color - Foam
Red
Material - Foam
Polyethylene
Cell Type - Foam
Crosslink
Density
4 lb/cu ft
Tensile Strength (PSI)
70 to 100
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
40 to 50
Stretch Limit
200% to 300%
Item - Foam
Foam Sheet
Finish
Smooth Cellular
Type
Crosslink Foam
Backing Type
Plain
Tensile Strength
85 psi
Adhesive Type
Plain Backing
Oil Resistance
Good
Weather Resistance
Good
Water Resistance
Good
Firmness
Firm (¿14 psi)
Chemical Resistance
Good
Compression Set
12 %
Maximum Temperature
180 Degrees F
Abrasion Resistance
Excellent
Firmness @ 25% Deflection
14 psi
Grade
Standard
Number of Adhesive Sides
0
Texture
Smooth
Minimum Temperature
-100 Degrees F
Material Skin
None

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.